3/4 in.Polished Chrome FNPT x MHT Loose Key Hose Bibb
8121 3/4 in.Polished Chrome FNPT x MHT Loose Key Hose Bibb
Frequently Purchased Together
Product Details
Product Details
- Acorn hose valves are CUPC certified by IAPMO for U.S. and Canada
- Hose valves are recommended for installation in indoor and outdoor locations not subject to freezing
- Horizontally supplied valves have integral wall flanges and both are used indoor and outdoor
- Lead-Free
Documents
Specifications
- Collection:
- 8121
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connection 2:
- NPSH
- End Connections:
- NPT x NPSH
- Handle Material:
- Polished Chrome
- Handle Type:
- Wheel
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Chrome
- NSF Certified:
- No
- No Kink:
- No
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 100 psi
- Recommended Valve Application:
- Water
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in