This product requires certification to purchase.

3/4 in. Rough Brass FNPT x MHT Loose Key Hose Bibb

You last purchased this on
 
Acorn Engineering

8126 3/4 in. Rough Brass FNPT x MHT Loose Key Hose Bibb

  • Fast #
  • Part #A8126CRLF
  • Item #5065361
  • Manufacturer Part #8126CR-LF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Acorn Engineering

8126 3/4 in. Rough Brass FNPT x MHT Loose Key Hose Bibb

  • Fast #
  • Part #A8126CRLF
  • Item #5065361
  • Manufacturer Part #8126CR-LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
8126
End Connection 1:
FNPT
End Connection 2:
MGHT
End Connections:
FNPT x MGHT
Handle Type:
Loose Key
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Rough Brass
NSF Certified:
No
No Kink:
No
Number of Handles:
Single Handle
Pressure - Maximum:
100 psi
Recommended Valve Application:
Water
Valve Size:
3/4 in