Call for Pricing
Call for Pricing
This product requires certification to purchase.

3/4 in. FNPT x Threaded Wall Hydrant

You last purchased this on
 
Acorn Engineering

8140 Series 3/4 in. FNPT x Threaded Wall Hydrant

Brand image
You last purchased this on
 
Acorn Engineering

8140 Series 3/4 in. FNPT x Threaded Wall Hydrant

  • Fast #
  • Part #A8151SSLF
  • Item #5133333
  • Manufacturer Part #8151SSLF
3.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The 8151 single temperature recessed hose box with door and wall flange and vacuum breaker is stainless steel and intended for use in non-freezing interior and exterior walls.
  • The valve and screwdriver stop are chrome-plated cast bronze and feature a tamper-resistant lock shield bonnet and replaceable cartridge.
  • Available in lead-free stainless steel.
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1011
Collection:
8140 Series
End Connection 1:
FNPT
End Connection 2:
Threaded
End Connections:
FNPT x Threaded
Height:
10-1/2 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
3-5/8 in
Material:
Stainless Steel
Material Type:
304
UL Listed:
No
Valve Operator:
Loose Key Wheel Handle
Valve Size:
3/4 in
Width:
10-1/2 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing