3/4 in. FNPT x Threaded Wall Hydrant
8145 Series 3/4 in. FNPT x Threaded Wall Hydrant
Frequently Purchased Together
Product Details
Product Details
- The 8156 dual temperature recessed hose box with door and wall flange and vacuum breaker is stainless steel and intended for use in non-freezing interior and exterior walls.
- The valve and screwdriver stop are chrome-plated cast bronze and feature a tamper-resistant lock shield bonnet and replaceable cartridge.
- Available in lead-free stainless steel.
Specifications
- ASSE Standards:
- ASSE 1011
- Collection:
- 8145 Series
- End Connection 1:
- FNPT
- End Connection 2:
- Threaded
- End Connections:
- FNPT x Threaded
- Height:
- 10-1/2 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 8-5/8 in
- Material:
- Stainless Steel
- Material Type:
- 304
- UL Listed:
- No
- Valve Operator:
- Loose Key Wheel Handle
- Valve Size:
- 3/4 in
- Width:
- 10-1/2 in