7/8 in. Wall Hydrant
8292 Series 7/8 in. Wall Hydrant
Frequently Purchased Together
Product Details
Product Details
- This model is appropriate for institutional applications such as correctional, hospital & treatment centers, educational building, train station and airport
- The Acorn wall frame with door provides an easy access to valves, controls, piping, and equipment with a neat, attractive wall opening
- Door is provided with cam and cylinder lock with key lock and two keys
- The 8292 stainless steel surface-mount door and wall flange provides easy access to valves, controls, piping, or equipment.
- Optionally available with no door.
Specifications
- Collection:
- 8292 Series
- Height:
- 10-1/2 in
- Length:
- 8-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Valve Operator:
- Key
- Valve Size:
- 7/8 in
- Width:
- 10-1/2 in