1/2 in. NPT Thermostat Mixing Valve
Model ET71 Series 1/2 in. NPT Thermostat Mixing Valve
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1071
- CSA Certified:
- CSA B125.3
- Collection:
- Model ET71 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Flow Rate:
- 0.5 gpm
- Height:
- 18 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Valve Size:
- 1/2 in
- Valve Type:
- Thermostat Mixing Valve