This product requires certification to purchase.

You last purchased this on
 
Acorn Engineering

Penal-Ware®

  • Fast #
  • Part #AM1652FALRBE593
  • Item #7120789
  • Manufacturer Part #1652FALRB0002
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Acorn Engineering

Penal-Ware®

  • Fast #
  • Part #AM1652FALRBE593
  • Item #7120789
  • Manufacturer Part #1652FALRB0002
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Satin Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Commercial
Collection:
Penal-Ware®
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Sink Bowl Size:
18 in x 20 in x 4-1/2 in
Sink Installation Type:
Floor Mount
Sink Material:
Stainless Steel