No Handle Shower System in Satin
Penal-Ware® No Handle Shower System in Satin
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Penal-Ware®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Handle Type:
- Push Button
- Hose Length:
- 60 in
- IAPMO Listed:
- No
- Length:
- 11 in
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Trim Only:
- Yes
- WaterSense Labeled:
- No