Plastic Flush Valve
Plastic Flush Valve
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 9955-019-001 Electronic Pushbutton
- FM Approved:
- No
- GSA Approved:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Product Type:
- Valve Body