This product requires certification to purchase.

24 x 24 in. Mop Basin

You last purchased this on
 
Acorn Engineering

Terrazzo-Ware® 24 x 24 in. Mop Basin

  • Fast #
  • Part #ATSH24SSC
  • Item #4111198
  • Manufacturer Part #TSH24SSC
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Acorn Engineering

Terrazzo-Ware® 24 x 24 in. Mop Basin

  • Fast #
  • Part #ATSH24SSC
  • Item #4111198
  • Manufacturer Part #TSH24SSC
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Palomino Tan Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Easy to install
  • Construction is one piece, precast terrazzo composed of marble chips cast
  • Integral drain is supplied with a removable, stainless steel grid strainer
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Terrazzo-Ware®
Color Finish Category:
Stainless Steel
Color Finish Name:
Palomino Tan
Material:
Stainless Steel
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM WWW.P65WARNINGS.CA.GOV
Sink Installation Type:
Floor Mount
Sink Size, Overall:
24 in x 24 in