This product requires certification to purchase.

2 in. Combo Round Head in Zinc-Plated

You last purchased this on
 
Acorn Fasteners

2 in. Combo Round Head in Zinc-Plated

  • Fast #
  • Part #ARH62
  • Item #3014260
  • Manufacturer Part #RH62
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Acorn Fasteners

2 in. Combo Round Head in Zinc-Plated

  • Fast #
  • Part #ARH62
  • Item #3014260
  • Manufacturer Part #RH62
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Zinc Plated
Drive Type:
Phillips, Slotted
Length:
2 in
Material:
Steel
Thread Size:
32 mm