8 in. Hex Head Washer Slotted Zinc-Plated Drill Screw
8 in. Hex Head Washer Slotted Zinc-Plated Drill Screw
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Material:
- Zinc
- Screw Head:
- Hex Head
- Thread Length:
- 0.5
- Width:
- 8 in