This product requires certification to purchase.

1-1/4 in. (Pack of 50) Plastic Anchor

You last purchased this on
 
Acorn Fasteners

Series SN 1-1/4 in. (Pack of 50) Plastic Anchor

  • Fast #
  • Part #ASN1KJ
  • Item #3015028
  • Manufacturer Part #SN1KJ
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Acorn Fasteners

Series SN 1-1/4 in. (Pack of 50) Plastic Anchor

  • Fast #
  • Part #ASN1KJ
  • Item #3015028
  • Manufacturer Part #SN1KJ
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Series SN
Length:
1-1/4 in
Material:
Plastic
Material Type:
Nylon
Package Quantity:
Pack of 50
Product Type:
Anchor Kit
Screw Head:
Pan Head
Size:
#8