This product requires certification to purchase.

6 in. Hand Pad

You last purchased this on
 
ACS Industries

6 in. Hand Pad

  • Fast #
  • Part #A617
  • Item #7479606
  • Manufacturer Part #617
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
ACS Industries

6 in. Hand Pad

  • Fast #
  • Part #A617
  • Item #7479606
  • Manufacturer Part #617
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Case: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ideal for removing rust and corrosion in surface prep and cleaning
  • Size: 6 in. x 9 in.
  • Color: Brown
  • Requires Certification

Specifications

Application:
Corrosion Removal, Industrial, Rust Removal
Color Finish Name:
Maroon
Length:
9 in
Package Quantity:
Case of 60
Product Type:
Hand Pad
Size:
6 in x 9 in
Width:
6 in