This product requires certification to purchase.

12V Hard Wired Motion Sensor Plate

You last purchased this on
 
ACT D'Mand Systems

12V Hard Wired Motion Sensor Plate

  • Fast #
  • Part #AHWMSRBPW
  • Item #7259616
  • Manufacturer Part #HWMSRB-PW
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
ACT D'Mand Systems

12V Hard Wired Motion Sensor Plate

  • Fast #
  • Part #AHWMSRBPW
  • Item #7259616
  • Manufacturer Part #HWMSRB-PW
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The pump is activated by the user passing through the beam emitted by the HWMSRB-PW
  • Compatible with any D'MAND Kontrols® System 2002-Present
  • Can have up to 10 HWMSRB-PW Motion Sensors per D'MAND Kontrols® System
  • It is connected to the D'MAND Kontrols® System via a low voltage cable
  • The directional pattern is a round beam 20 ft. range
  • Can be wall or ceiling mounted
  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
HWMSRB-O, SS3-200, SS3-200-PFS, ACT1, ACT1-LED-B, ACT1-LED-R, ACT1-HWMS-O
Color Finish Name:
White
Height:
4-1/2 in
Length:
2-1/4 in
Material:
Composite
Power Source:
Electric
UL Listed:
No
Volts:
12V
Width:
2-1/4 in