115V Builder Series Pump
D'MAND Kontrols® Systems 115V Builder Series Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- D'MAND Kontrols® pump for use with dedicated return lines
- For application in homes up to 4,000 sq. ft.
- For use with tankless, tank or heat pump type water heaters
- Includes 1 integrated temperature sensor
- Includes 2 Hardwired Rocker Switches
Recommended Accessories
Specifications
- AMP:
- 1
- ANSI:
- ANSI 61
- Collection:
- D'MAND Kontrols® Systems
- Connection Size:
- 3/4
- Cord Length:
- 6 ft
- Depth:
- 6 in
- End Connection 1:
- BSP
- End Connection 2:
- BSP
- End Connection 3:
- BSP
- End Connections:
- BSP
- Flow Rate:
- 15 gpm
- Height:
- 5-1/2 in
- Horsepower:
- 0.17 hp
- Impeller:
- Non-Metallic
- Length:
- 6 in
- Material:
- Plastic, Composite
- Maximum Temperature:
- 150
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Power Source:
- Plug-in
- Pressure - Maximum:
- 145 psi
- Product Type:
- Pump Switch
- Pump Body Material:
- Plastic
- Pump Motor Type:
- ODP
- Pump Mounting:
- Free Standing
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 125 W
- Width:
- 5-1/4 in