17/100 hp 115V Circulator Pump
D'MAND Kontrols® Systems 17/100 hp 115V Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- D'MAND Kontrols® pump for use with dedicated return lines
- For application in homes up to 4,000 sq. ft
- For use with tankless, tank or heat pump type water heaters
- Includes 1 integrated temperature sensor
- Includes 1 hardwired LED activation button
-
Lead Law Compliant
Recommended Accessories
Specifications
- AMP:
- 1
- ANSI:
- ANSI 61
- Collection:
- D'MAND Kontrols® Systems
- Connection Size:
- 3/4
- Connection Type:
- BSP
- Cord Length:
- 6 ft
- Depth:
- 6 in
- Discharge Pressure:
- 10
- Energy Star Compliant:
- No
- Flow Rate:
- 15 gpm
- Height:
- 5-1/2 in
- Horsepower:
- 17/100 hp
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6 in
- Maximum Feet of Head:
- 24
- Maximum Temperature:
- 150
- Minimum Temperature:
- 36
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Product Type:
- Circulator Pump
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 125 W
- Weight:
- 8.2 lb
- Width:
- 5-1/4 in