Centrifugal Pump
D'MAND Kontrols® Systems Centrifugal Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- D'MAND Kontrols® pump for use with dedicated return lines
- For application in homes up to 4,000 sq. ft.
- For use with tankless, tank or heat pump type water heaters
- Includes 1 integrated temperature sensor
- Includes 2 Hardwired LED activation Buttons
Recommended Accessories
Specifications
- AMP:
- 1
- ANSI:
- ANSI 61
- Collection:
- D'MAND Kontrols® Systems
- Connection Size:
- 3/4
- Connection Type:
- BSP
- Cord Length:
- 200 ft
- Depth:
- 6 in
- Discharge Pressure:
- 10
- Energy Star Compliant:
- No
- Flow Rate:
- 15 gpm
- Height:
- 5-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 6 in
- Maximum Feet of Head:
- 24
- Maximum Temperature:
- 150
- Minimum Temperature:
- 36
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 145 psi
- Product Type:
- Circulator Pump
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 125 W
- Weight:
- 8.2 lb
- Width:
- 5-1/4 in