This product requires certification to purchase.

3/4 in. Cast Iron NPT Gas Regulator Valve

You last purchased this on
 
Actaris U.S. Gas

B42 Series 3/4 in. Cast Iron NPT Gas Regulator Valve

  • Fast #
  • Part #AB42RF
  • Item #2384379
  • Manufacturer Part #B42R 3/4
3.3 out of 5 Customer Rating
You last purchased this on
 
Actaris U.S. Gas

B42 Series 3/4 in. Cast Iron NPT Gas Regulator Valve

  • Fast #
  • Part #AB42RF
  • Item #2384379
  • Manufacturer Part #B42R 3/4
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Interchangeable aluminum orifice
  • 12.6 sq. in of diaphragm area
  • Molded deep convolution diaphragm with O-ring seal
  • Plated steel 6:1 lever
  • One piece molded Buna-N valve seat
  • Delrin® vent valve with Buna-N seat
  • Spring-loaded internal relief valve assembly
  • 1 in and 3/4 in threaded vent with stainless steel screen
  • Fiberglass reinforced polyethylene seal cap with integral relief valve stop
  • Field interchangeable adjustment spring
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z21.80
ASTM:
ASTM A-126 Class A, ASTM B-85
CSA Certified:
CSA 6.18, CSA 6.22, CSA Z21.80
Collection:
B42 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Material:
Cast Iron, Rubber
Pressure - Maximum:
14.7 psi
Recommended Valve Application:
Gas, Commercial, Residential
Valve Body Material:
Cast Iron
Valve Body Style:
Spring
Valve Seat Material:
Buna-N, Silicone
Valve Size:
3/4 in
Valve Type:
Gas Regulator Valve