This product requires certification to purchase.

4 in. FNST x Male AMA 6061-T6 Aircraft Aluminum Alloy Adapter

You last purchased this on
 
Action Coupling & Equipment

4 in. FNST x Male AMA 6061-T6 Aircraft Aluminum Alloy Adapter

  • Fast #
  • Part #AAA1374NH4AMA
  • Item #7937533
  • Manufacturer Part #AA1374NH4AMA
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Action Coupling & Equipment

4 in. FNST x Male AMA 6061-T6 Aircraft Aluminum Alloy Adapter

  • Fast #
  • Part #AAA1374NH4AMA
  • Item #7937533
  • Manufacturer Part #AA1374NH4AMA
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Hard-coated to resist corrosion and abrasion
  • Rocker lug fittings
  • Other Canadian threads available upon request
  • Material: Lightweight aluminum alloy
  • Requires Certification

Specifications

End Connection 1:
FNST
End Connection 2:
Male AMA
End Connections:
FNST x Male AMA
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Adapter, Straight
Material:
Aluminum Alloy
Material Type:
6061-T6
UL Listed:
No