4 x 4-1/2 in. FNST x MNPT Aluminum Increasing Rigid Adapter
4 x 4-1/2 in. FNST x MNPT Aluminum Increasing Rigid Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Rigid female to male adapter
- Hard-coated to resist corrosion and abrasion
- Lightweight aluminum alloy
- Rocker lug
Documents
Specifications
- End Connection 1:
- FNST
- End Connection 2:
- MNPT
- End Connections:
- FNST x MNPT
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4-1/2 in
- Fitting Sizes:
- 4 in x 4-1/2 in
- Fitting Type:
- Adapter, Increasing, Rigid
- Material:
- Extruded Aluminum Alloy
- Material Type:
- 6061-T6