Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- 45°threaded elbow
- Rocker lug on female swivel
- Light weight aluminum
Specifications
- Elbow Degree:
- 45 DD
- End Connection 1:
- FNST
- End Connection 2:
- MNST
- End Connections:
- FNST x MNST
- Fitting Size 1:
- 4-1/2 in
- Fitting Size 2:
- 4-1/2 in
- Fitting Sizes:
- 4-1/2 in
- Fitting Type:
- Elbow, Straight
- Material:
- Aluminum