This product requires certification to purchase.

1 in. Triple Sprinkler Manifold

You last purchased this on
 
Action Machining

1 in. Triple Sprinkler Manifold

  • Fast #
  • Part #ACT18003
  • Item #772107
  • Manufacturer Part #18003
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Action Machining

1 in. Triple Sprinkler Manifold

  • Fast #
  • Part #ACT18003
  • Item #772107
  • Manufacturer Part #18003
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Max Working Pressure 235 psi @ 73°
  • All Part are Schedule 80 PVC
  • Buttress Thread for a Strong Seal
  • O-Ring sealed for tool-less installation
  • MADE IN THE U.S.A.
  • Requires Certification

Documents


Specifications

Fitting Size 1:
1 in
Fitting Sizes:
1 in
Material:
Plastic
Material Type:
PVC
Pressure - Maximum:
235 psi