This product requires certification to purchase.

24 x 48 in. Cast Dome Tile in Brick Red

You last purchased this on
 
ADA Solutions

24 x 48 in. Cast Dome Tile in Brick Red

  • Fast #
  • Part #A2448IDPAV2R
  • Item #3622767
  • Manufacturer Part #2448IDPAV2BR
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
ADA Solutions

24 x 48 in. Cast Dome Tile in Brick Red

  • Fast #
  • Part #A2448IDPAV2R
  • Item #3622767
  • Manufacturer Part #2448IDPAV2BR
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brick Red Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 25
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Raised truncated domes with a diameter of nominal 0.9" And a height of 0.2"
  • Does not rely on any type of paint coating to achieve color stability
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASTM:
ASTM B-117, ASTM C-501, ASTM D-543, ASTM D-570, ASTM D-638, ASTM D-695, ASTM D-790, ASTM C-1026, ASTM C-1028, ASTM E-84, ASTM G-155
Color Finish Name:
Brick Red
Length:
48 in
Material:
Glass
Thickness:
0.25 in
Width:
24 in