This product requires certification to purchase.

24 x 48 in. Cast Repair Dome Tile in Yellow

You last purchased this on
 
ADA Solutions

24 x 48 in. Cast Repair Dome Tile in Yellow

  • Fast #
  • Part #A2448REPY
  • Item #3622775
  • Manufacturer Part #2448NV8REPY
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ADA Solutions

24 x 48 in. Cast Repair Dome Tile in Yellow

  • Fast #
  • Part #A2448REPY
  • Item #3622775
  • Manufacturer Part #2448NV8REPY
5 out of 5 Customer Rating

X Points
Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 22
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For use in new curb ramps or new construction
  • Pressed into place in freshly poured concrete
  • Plastic sheeting protection covers entire surface of Cast-In-Place tile
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Name:
Yellow
Length:
48 in
Material:
Composite
Width:
24 in