This product requires certification to purchase.

36 x 48 x 12 in. Slipform Cast Paver in Yellow

You last purchased this on
 
ADA Solutions

36 x 48 x 12 in. Slipform Cast Paver in Yellow

  • Fast #
  • Part #A3648CIP12YELL
  • Item #7008893
  • Manufacturer Part #3648CIP12YELL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ADA Solutions

36 x 48 x 12 in. Slipform Cast Paver in Yellow

  • Fast #
  • Part #A3648CIP12YELL
  • Item #7008893
  • Manufacturer Part #3648CIP12YELL
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 25
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Name:
Yellow
Length:
48 in
Material:
Composite
Width:
36 in