This product requires certification to purchase.

Surface Applied Detectable Dome Warning System in Black

You last purchased this on
 
ADA Solutions

Surface Applied Detectable Dome Warning System in Black

  • Fast #
  • Part #A3660IDRET1B
  • Item #4335322
  • Manufacturer Part #3660IDRET1B
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
ADA Solutions

Surface Applied Detectable Dome Warning System in Black

  • Fast #
  • Part #A3660IDRET1B
  • Item #4335322
  • Manufacturer Part #3660IDRET1B
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 50
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For use in retrofit applications or existing concrete
  • 1/2" perimeter beveled edges for smooth transition
  • Secured with stainless steel fasteners and structural adhesive
  • Made of a durable exterior grade homogenous glass, carbon, and fiberglass reinforced composite material which is colorfast and UV stable
  • Meets ADAAG, PROWAG and California Title 24 requirements
  • Made in the USA
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Name:
Black
Length:
60 in
Material:
Composite
Thickness:
1-67/100 in
Width:
36 in