30 x 31 x 70 in. Water Heater Enclosure
Aquahut® 30 x 31 x 70 in. Water Heater Enclosure
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Aquahut®
- Fuel Type:
- Natural Gas
- Height:
- 70 in
- Length:
- 30 in
- Power Source:
- Gas
- Product Type:
- Water Heater
- Watts:
- 36 kW