80 lb. Bag Sack Pre-Mixed Concrete
Sakrete® 80 lb. Bag Sack Pre-Mixed Concrete
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Made for full depth applications 2" or greater
Documents
Specifications
- ASTM:
- ASTM C-387
- Application:
- General Construction
- Collection:
- Sakrete®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Material:
- Concrete
- Size:
- 80#