ADAPTABLE FLAT MOP KIT
ADAPTABLE FLAT MOP KIT
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 52-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- The Adaptable Flat Mop system allows for ergonomic microfiber mopping with your existing RCP mop bucket.
- Microfiber pad removes 99.7% or more of tested viruses and bacteria*† with water only to help improve cleaning efficacy†Tested Virus: Feline Calicivirus (surrogate for Norovirus)†Tested Bacteria: MRSA, Pseudo, C.diff†Not tested on SARS-CoV-2, the virus that causes COVID-19
- Floors dry 4X faster when mopping with Adaptable Flat Mop microfiber pads, compared to RCP large cotton string mops*RCP Super Stitch Cotton #24 Mop
- Adaptable Flat Mop microfiber pad weighs 70% less when fully soaked than an RCP large cotton string mop*RCP Super Stitch Cotton Mop #32
- Adaptable Flat Mop microfiber pads can be laundered up to 200 times (100 with bleach)
Documents
Specifications
- Application:
- Mopping
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 3-1/2 in
- Length:
- 42 in
- Width:
- 9 in