ADAPTABLE FLAT MOP MF PAD 18 RED
Hygen™ Pulse™ ADAPTABLE FLAT MOP MF PAD 18 RED
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 840-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Adaptable Flat Mop Pad connects to the Adaptable Flat Mop Frame via tabs or pockets for two styles of microfiber mopping in large spaces.
- Microfiber pad removes 99.7% or more of tested viruses and bacteria with water only to help improve cleaning efficacy. Tested Virus: Feline Calicivirus (surrogate for Norovirus). Tested Bacteria: MRSA, Pseudo, C.diff. Not tested on SARS-CoV-2, the virus that causes COVID-19
- Adaptable Flat Mop microfiber pad weighs 70% less when fully soaked than an RCP large cotton string mop*RCP Super Stitch Cotton Mop #32
- Adaptable Flat Mop microfiber pads can be laundered up to 200 times (100 with bleach)
- Adaptable Flat Mop pads last 6X longer than RCP large cotton string mops (3x if laundering with bleach)*RCP Super Stitch #24 Cotton Mop
Specifications
- Application:
- Mopping
- Collection:
- Hygen™ Pulse™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 1/4 in
- Length:
- 19-1/2 in
- Material:
- Microfiber
- Pad Size:
- 18 in
- UPC:
- 086876259247
- Width:
- 6 in