This product requires certification to purchase.

You last purchased this on
 
Adaptor

  • Fast #
  • Part #A20086
  • Item #3111345
  • Manufacturer Part #20086
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Adaptor

  • Fast #
  • Part #A20086
  • Item #3111345
  • Manufacturer Part #20086
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Steel frame
  • Custom-fitted gasket
  • Manufactured for all types and sizes of gate valves from 3" to 16" using the 6860 series #4 or #6 base valve boxes or the equivalent
  • Rubber gasket attached to the bottom of the frame to protect the valve’s epoxy coating
  • Requires Certification

Specifications

Application:
Valve Boxes
Brand Model Compatibility:
American Flow Control, Mueller
Diameter:
6 in
Material:
Steel, Rubber
Product Type:
Gate Valve Adapter
Waterworks Application:
Water
Weight:
9 lb