This product requires certification to purchase.

7 in. Aluminum Address Light in Textured Black

You last purchased this on
 

Address Light 7 in. Aluminum Address Light in Textured Black

  • Fast #
  • Part #KK43800BKT
  • Item #5153097
  • Manufacturer Part #43800BKT
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 

Address Light 7 in. Aluminum Address Light in Textured Black

  • Fast #
  • Part #KK43800BKT
  • Item #5153097
  • Manufacturer Part #43800BKT
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Textured Black/Olde Bronze/
  • Safety Rated: ETL_Damp
  • Requires Certification

Specifications

Collection:
Address Light
Color Finish Category:
Blacks
Color Finish Name:
Textured Black
Height:
7 in
Length:
12-1/4 in
Light Bulb Type:
Halogen
Material:
Aluminum
Number of Lights:
2
Power Source:
Electric
Style:
Utilitarian
UL Listed:
No
Volts:
16V
Watts:
5 W
Width:
2-1/2 in