This product requires certification to purchase.

50mm x 33m 6 mil Vinyl Tape in Yellow

You last purchased this on
 
Adhesive Tape Products

50mm x 33m 6 mil Vinyl Tape in Yellow

  • Fast #
  • Part #ACVT63650
  • Item #7479894
  • Manufacturer Part #CVT-636
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Adhesive Tape Products

50mm x 33m 6 mil Vinyl Tape in Yellow

  • Fast #
  • Part #ACVT63650
  • Item #7479894
  • Manufacturer Part #CVT-636
3.5 out of 5 Customer Rating

X Points
per ROLL

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Yellow
Length:
33 m
Material:
Synthetic Rubber Resin
Package Quantity:
Case of 24
Thickness:
6 mil
Width:
50 mm