10 in. Sock Only
10 in. Sock Only
Package Quantity Info:
Foot: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Easy to install
- Filtered fabric sock for drain pipe
- Prevents clogging and keeps water flowing
- Aluminum anode rods
Documents
Specifications
- Application:
- Drainage
- Fitting Size 1:
- 10 in
- Fitting Sizes:
- 10 in
- Material:
- Plastic