This product requires certification to purchase.

12 in. Nyloplast In-Line Drain Body with Solid Hinged Cover or Grate

You last purchased this on
 
ADS®

12 in. Nyloplast In-Line Drain Body with Solid Hinged Cover or Grate

  • Fast #
  • Part #N2712AG6IPKIT
  • Item #7265034
  • Manufacturer Part #2712AG6IPKIT
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
ADS®

12 in. Nyloplast In-Line Drain Body with Solid Hinged Cover or Grate

  • Fast #
  • Part #N2712AG6IPKIT
  • Item #7265034
  • Manufacturer Part #2712AG6IPKIT
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Drain Component Type:
Inspection Port
IAPMO Listed:
No
Length:
12 in
Trim Ring:
No
Width:
6 in