12 in. x 100 ft. Plastic Drainage Pipe
12 in. x 100 ft. Plastic Drainage Pipe
Package Quantity Info:
Foot: 1 Roll: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Healthier grass and sod-good drainage promotes deeper root growth and the "knitting" effect of the roots, which stabilizes your playing surface and lessens the tearing of the turf
- More effective use of soil nutrients - a well drained field will improve the uptake of nitrogen, potassium and magnesium
- Reduced risk of disease-turf that does not continuously sit in damp soils will be more resistant to fungus and disease
- Maximum playability - fewer games and events will be cancelled or extensively delayed due to heavy rain, a well drained golf course allows golfers to resume play faster, with less damage to the course
- Reduced compaction-drainage lessens the surface deformation caused by heavy traffic and soil compaction
Specifications
- ASTM:
- ASTM D-7001, ASTM D-3350
- Application:
- Drainage
- Color Finish Name:
- Black
- Fire Suppression System Rated:
- No
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- HDPE
- Origin:
- Domestic
- Pipe Wall Type:
- Perforated
- PipeTubing Size:
- 12 in