This product requires certification to purchase.

15 ft. x 24 in. Locking Corrugated Sump Liner

This product has been replaced by

ADS® 18 X 24 SUMP WELL H-STYLE
ADS® 18 X 24 SUMP WELL H-STYLE
Manufacturer Part #1524ADH
ADS®

15 ft. x 24 in. Locking Corrugated Sump Liner

  • Fast #
  • Part #A1524ADL
  • Item #3466447
  • Manufacturer Part #1524ADL
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

ADS® 18 X 24 SUMP WELL H-STYLE
ADS® 18 X 24 SUMP WELL H-STYLE
Manufacturer Part #1524ADH
ADS®

15 ft. x 24 in. Locking Corrugated Sump Liner

  • Fast #
  • Part #A1524ADL
  • Item #3466447
  • Manufacturer Part #1524ADL
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Locking sump liner
  • Requires Certification

Specifications

Length:
15 ft
Material:
Plastic
UPC:
096942704168
Width:
24 in