15 in. x 20 ft. HDPE Watertight Perforated HDPE Pipe
15 in. x 20 ft. HDPE Watertight Perforated HDPE Pipe
Package Quantity Info:
Foot: 1 Stick: 20 Bundle: 20 Lift: 1600-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Smooth interior with a manning's value of 0.012, resulting in increased flow capacity
- Inert HDPE material is resistant to the effects of chemical, abrasion, hot soil and effluent
- Lightweight product for best installed cost and maximizing delivery and installation efficiency
- Structurally designed corrugated exterior to support typical construction and long term loading
Documents
Specifications
- ASTM:
- ASTM D-2321, ASTM F-2306, ASTM F-2648, ASTM D-3212, ASTM D-3350
- Application:
- Storm Drainage, Culvert, Cross Drain, Retention, Detention, Slope, Drainage, Ditch Enclosure, Mining, Forestry, Industrial
- Diameter - Outside:
- 18 in
- End Connection 1:
- Bell End
- End Connection 2:
- Spigot
- End Connections:
- Bell End x Spigot
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- HDPE
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Pipe Wall Type:
- Dual Wall
- PipeTubing Size:
- 15 in