This product requires certification to purchase.

15 in. x 20 ft. Polypropylene Drainage Pipe

You last purchased this on
 
ADS®

15 in. x 20 ft. Polypropylene Drainage Pipe

  • Fast #
  • Part #A15610020IBPL2
  • Item #10001655
  • Manufacturer Part #15610020IBPL2
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
ADS®

15 in. x 20 ft. Polypropylene Drainage Pipe

  • Fast #
  • Part #A15610020IBPL2
  • Item #10001655
  • Manufacturer Part #15610020IBPL2
3.3 out of 5 Customer Rating

X Points
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 1
Unavailable
The quantity entered must be a multiple of 20 – for example, 20, 40, 60, and so on.
Order in multiples of 20
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • This high-performance polypropylene (PP) pipe is the perfect choice for gravity-flow storm drainage applications and when premium joint performance and/or greater pipe stiffness is required
  • It couples advanced polypropylene resin technology with a proven, dual wall profile design for superior performance and durability
  • The smooth interior wall offers additional strength as well as superior flow
  • Requires Certification

Specifications

AASHTO:
AASHTO M-330
ASTM:
ASTM D-3212, ASTM F-1417, ASTM F-2881, ASTM F-477
Application:
Drainage, Storm
Diameter - Inside 1:
15-1/10 in
Diameter - Outside:
17-7/10 in
End Connection 1:
Bell End
End Connection 2:
Spigot
End Connections:
Bell End x Spigot
Length:
20 ft
Material:
Plastic
Material Type:
Polypropylene
Pipe Wall Type:
Dual Wall
PipeTubing Size:
15 in