This product requires certification to purchase.

18 in. Compression Sleeve

You last purchased this on
 
ADS®

18 in. Compression Sleeve

  • Fast #
  • Part #A1824HA
  • Item #1674118
  • Manufacturer Part #1824HA
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ADS®

18 in. Compression Sleeve

  • Fast #
  • Part #A1824HA
  • Item #1674118
  • Manufacturer Part #1824HA
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Easy to install
  • Filtered fabric sock for drain pipe
  • Prevents clogging and keeps water flowing
  • Requires control - TC-125, TC-150, DSC-425, DSP
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-667
Clean Bagged:
No
Fits Pipe Size:
18 in
Fitting Type:
Compression Sleeve
Material:
Plastic
NSF Certified:
No