18 in. Waterstop Gasket
18 in. Waterstop Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Dual wall HP storm waterstop manhole cast-in-place connection
- 4.2 in. pipe invert to structure invert minimum distance
- 21.2 in. pipe outer diameter
Documents
Specifications
- Diameter - Inside 1:
- 18 in
- Diameter - Outside:
- 21-1/5 in
- Material:
- Rubber