This product requires certification to purchase.

24 in. x 20 ft. N-12 HDPE Watertight Solid Dual Wall Pipe

You last purchased this on
 
ADS®

24 in. x 20 ft. N-12 HDPE Watertight Solid Dual Wall Pipe

  • Fast #
  • Part #A24650020DW
  • Item #3626739
  • Manufacturer Part #24650020DW
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
ADS®

24 in. x 20 ft. N-12 HDPE Watertight Solid Dual Wall Pipe

  • Fast #
  • Part #A24650020DW
  • Item #3626739
  • Manufacturer Part #24650020DW
3.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
$1.00 per FOOT

Package Quantity Info:

FT: 1 ST: 20 BD: 20 LF: 600
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Smooth interior with a manning's value of 0.012, resulting in increased flow capacity
  • Inert HDPE material is resistant to the effects of chemical, abrasion, hot soil and effluent
  • Lightweight product for best installed cost and maximizing delivery and installation efficiency
  • Structurally designed corrugated exterior to support typical construction and long term loading
  • Requires Certification

Specifications

ASTM:
ASTM F-2648, ASTM F-2306
Application:
Storm Drainage
Diameter - Outside:
28 in
End Connection 1:
Bell End
End Connection 2:
Spigot
End Connections:
Bell End x Spigot
Length:
20 ft
Material:
Plastic
Material Type:
HDPE
Pipe Wall Type:
Solid
PipeTubing Size:
24 in