3 in. Corrugated Straight PVC Downspout Adapter
3 in. Corrugated Straight PVC Downspout Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 3.25 in x 2.5 in downspout
- Carries water away from foundations
- Molded HDPE material won't rust or corrode
Specifications
- Color Finish Name:
- Black
- End Connection 1:
- Snap-in
- End Connections:
- Snap-in
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 3 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Adapter