3 x 4 x 4 in. Corrugated Standard HDPE and PVC Downspout Adapter
3 x 4 x 4 in. Corrugated Standard HDPE and PVC Downspout Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Downspout adapter to 4" corrugated pipe
- Carries water away from foundations
- Molded HDPE material won't rust or corrode
Specifications
- Clean Bagged:
- Yes
- Color Finish Name:
- Black
- End Connection 1:
- Snap-in
- End Connection 2:
- Snap-in
- End Connections:
- Snap-in x Snap-in
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3 in x 4 in x 4 in
- Fitting Type:
- Downspout Adapter
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- HDPE, PVC
- NSF Certified:
- No
- Schedule Class:
- 40