4 in. Plastic Insert
4 in. Plastic Insert
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Insert Tee
- Material:
- Plastic
- NSF Certified:
- No
- Schedule Class:
- 40