4 in. x 10 ft. Bell End x Spigot Plastic Drainage Pipe
4 in. x 10 ft. Bell End x Spigot Plastic Drainage Pipe
Package Quantity Info:
Foot: 1 Stick: 10 Bundle: 900-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Provides for safe, easy, efficient installations without breaking, splitting or cracking and is more impact resistant than PVC, ABS or styrene
- TRIPLEWALL® is more durable than PVC in low temperature applications and will not crack under low weight loads
- Non-corrosive and is unaffected by fertilizer and herbicidal chemicals
- Impact resistant and can be installed in subzero temperatures
- Can be used for all your turf drainage needs as well as sidewalk culverts and onsite waste management systems
Specifications
- ASTM:
- ASTM D-3350, ASTM D-2321, ASTM F-481, ASTM F-810
- Application:
- Drainage
- Color Finish Name:
- White
- Diameter - Outside:
- 4-1/4 in
- End Connection 1:
- Bell End
- End Connection 2:
- Spigot
- End Connections:
- Bell End x Spigot
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- HDPE
- Origin:
- Domestic
- Pipe Wall Type:
- Triple Wall
- PipeTubing Size:
- 4 in