This product requires certification to purchase.

4 in. x 100 ft. Plastic Sock in White

You last purchased this on
 
ADS®

4 in. x 100 ft. Plastic Sock in White

  • Fast #
  • Part #A0420HA
  • Item #2407189
  • Manufacturer Part #0420HA
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
ADS®

4 in. x 100 ft. Plastic Sock in White

  • Fast #
  • Part #A0420HA
  • Item #2407189
  • Manufacturer Part #0420HA
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Easy to install
  • Filtered fabric sock for perforated drain pipe
  • Prevents clogging and keeps water flowing
  • Requires Certification

Specifications

Application:
Corrugated Pipe, Drainage
Color Finish Name:
White
Fits Pipe Size:
4 in
Length:
100 ft
Material:
Plastic
Product Type:
Sock