42 in. x 20 ft. Bell End x Spigot Plastic Drainage Pipe
42 in. x 20 ft. Bell End x Spigot Plastic Drainage Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Premium joint performance
- Superior pipe stiffness
- Ease of handling with faster installation times
Specifications
- AASHTO:
- AASHTO M-330
- ASTM:
- ASTM F-2881
- Application:
- Storm Drainage
- Color Finish Name:
- Grey
- Diameter - Outside:
- 47-2/5 in
- End Connection 1:
- Bell End
- End Connection 2:
- Spigot
- End Connections:
- Bell End x Spigot
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Origin:
- Domestic
- Pipe Wall Type:
- Dual Wall
- PipeTubing Size:
- 42 in