This product requires certification to purchase.

48 x 18 in. Corrugated Reducer

You last purchased this on
 
ADS®

48 x 18 in. Corrugated Reducer

  • Fast #
  • Part #A4876AN
  • Item #1269782
  • Manufacturer Part #4876AN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ADS®

48 x 18 in. Corrugated Reducer

  • Fast #
  • Part #A4876AN
  • Item #1269782
  • Manufacturer Part #4876AN
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Fabricated
  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Annular corrugations with smooth interior
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-2306
Clean Bagged:
No
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fitting Size 1:
48 in
Fitting Size 2:
18 in
Fitting Sizes:
48 in x 18 in
Fitting Type:
Reducer
Length:
28-2/5 in
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No